- 16-Gauge
- Drives 3/4" to 2 1/2" Nails
- 100 Nail Capacity
- w/Plastic Case
- Finish Nailer Kit
applications
- Cabinetry
- Interior and exterior trim
- Molding
- Picture frames
features
- Rubber grip handle
- Rear loading magazine
- 360° directional exhaust
- Quick release nose for easy cleaning
- Onboard storage of Allen wrench and extra rubber nose tip
- Sequential and contact trip mode for single fire or bounce fire operation
- Metal trigger for durability
includes
- Storage case
- 1/4" NPT male stud
- Air tool oil
- Rebuild kit
- Nailer
- Wrench
- Stud
- Oil
- Owner's manual
- Plastic case
| Capacity | 100 Nails |
| Nail/Staple Type | 16 gauge Nails |
| Nail/Staple Length | 3/4 in to 2 1/2 in |
| Family Name | Finish Nailer Kit |
| Type | Finishing, Nailer |
| Weight | 3.5 LB |
| EAN or UPC | 726420181753 |

