- Drives 15 Gauge Angle Finish Nails From 1 1/4" to 2 1/2" Long
- w/Case, 1/4" NPT Male Stud, Air Tool oil, 2 Hex Wrenches
- Angle Finishing Nailer
applications
- Cabinetry
- Picture frames
- Molding
- Interior and exterior trim
features
- 360° directional exhaust
- Sequential and contact trip mode for single fire or bounce fire operation
- Quick release nose for easy cleaning
- Onboard storage of Allen wrench and extra rubber nose tip
- Metal trigger for durability
- Rubber grip handle
includes
- Nailer
- Wrench
- Owner's manual
| Type | Angle, Finishing, Nailer |
| Capacity | N/A |
| Nail/Staple Length | 1 1/4 in to 2 1/2 in |
| Family Name | Angle Finishing Nailer |
| Nail/Staple Type | 15 gauge Angle Finish Nails |
| Weight | 4.3 LB |
| EAN or UPC | 726420181777 |

