- 3 1/2"
- Angle
- Full Head
- 2" to 3 1/2" Long Full-Head Framing Nails
- Framing Nailer
description
- Some local regulations may require the use of full head nails for constructions.
applications
- Framing decking
- Flooring
features
- Magnesium gun body is lightweight for comfort
- 360° directional exhaust
- Sequential and contact trip mode for single fire or bounce fire operation
- Quick release nose for easy cleaning
- Onboard storage of Allen wrench and extra rubber nose tip
- Metal trigger for durability
- Rubber grip handle
- Belt clip
includes
- Nailer
- Wrench
- Oil
- Owner's manual
| Nail/Staple Length | 2 in to 3 1/2 in |
| Type | Angle, Nailer, Framing, Full-Head |
| Capacity | N/A |
| Family Name | 3 1/2 in Angle Full Head Framing Nailer |
| Nail/Staple Type | Full-Head Framing Nails |
| Weight | 7.6 LB |
| EAN or UPC | 726420181784 |

