- 3 1/2"
- Angle
- Clipped Head
- 2" to 3 1/2" Long Clipped-Head Framing Nails
- Framing Nailer
description
- Some local regulations may require the use of full head nails for constructions.
applications
- Truss building
- Fencing
- Flooring
- Framing decking
features
- Rubber grip handle
- Belt clip
- Magnesium gun body is lightweight for comfort
- Sequential and contact trip mode for single fire or bounce fire operation
- 360° directional exhaust
- Quick release nose for easy cleaning
- Onboard storage of Allen wrench and extra rubber nose tip
- Metal trigger for durability
includes
- Nailer
- Wrench
- Oil
- Owner's manual
| Capacity | N/A |
| Family Name | 3 1/2 in Angle Clipped Head Framing Nailer |
| Nail/Staple Type | Clipped-Head Framing Nails |
| Type | Angle, Nailer, Clipped-Head, Framing |
| Nail/Staple Length | 2 in to 3 1/2 in |
| Weight | 7.3 LB |
| EAN or UPC | 726420181791 |

