- Drives Large Head Roofing Nails 3/4" to 1 3/4" Long and 0.120 Shank Diameter
- 120 Coil Capacity
- w/Storage Case
- Coil Roofing Nailer
applications
- Large head roofing nails
features
- Operates in bounce fire mode
- Metal trigger for durability
- Rubber grip handle
- 360° directional exhaust
- Onboard storage of Allen wrench and extra rubber nose tip
includes
- Plastic case
- Nailer
- Wrench
- Oil
- Owner's manual
| Capacity | 120 Coil |
| Type | Nailer, Coil, Roofing |
| Nail/Staple Length | 3/4 in to 1 3/4 in |
| Family Name | Coil Roofing Nailer |
| Nail/Staple Type | .120 Shank Diameter |
| Weight | 8.0 LB |
| EAN or UPC | 726420181807 |

