- 1 Nail Capacity
- Roofing Nails
- Up to 2 1/2"
features
- Magnetic nose
- Leather boot with finger loops
includes
- Storage case
- Nailer
- Stud
- Oil
- O-rings
- Plastic cap
- Earth magnet
| Capacity | 1 Nail |
| Type | Finishing, Nailer, Framing, Roofing, Palm |
| Air Inlet | 1/4 |
| Nail/Staple Length | Up to 2 1/2 in |
| Nail/Staple Type | Roofing Nails |
| Weight | 2.6 LB |
| EAN or UPC | 726420182019 |

