- 18 ga Brad
- 1 1/4" Long
features
- Box of 5000
| Nail/Staple Type | 18 gauge Nails |
| Nail or Staple Length | 1 1/4 in |
| Type | Brad |
| Weight | 3.19 LB |
| EAN or UPC | 726420183436 |
| Nail/Staple Type | 18 gauge Nails |
| Nail or Staple Length | 1 1/4 in |
| Type | Brad |
| Weight | 3.19 LB |
| EAN or UPC | 726420183436 |