- 16 ga. Finishing
- 1 1/4" Long
features
- Box of 2500
| Nail/Staple Type | 16 gauge Nails |
| Nail or Staple Length | 1 1/4 in |
| Type | Finishing |
| Weight | 2.75 LB |
| EAN or UPC | 726420183443 |
| Nail/Staple Type | 16 gauge Nails |
| Nail or Staple Length | 1 1/4 in |
| Type | Finishing |
| Weight | 2.75 LB |
| EAN or UPC | 726420183443 |