- 2 1/2" Long Clipped Head Framing Nails
features
- Box of 2000
| Nail/Staple Type | Clipped-Head Framing Nails |
| Nail or Staple Length | 2 1/2 in |
| Type | Clipped-Head, Framing |
| Weight | 18.0 LB |
| EAN or UPC | 726420183511 |
| Nail/Staple Type | Clipped-Head Framing Nails |
| Nail or Staple Length | 2 1/2 in |
| Type | Clipped-Head, Framing |
| Weight | 18.0 LB |
| EAN or UPC | 726420183511 |