- 3 1/2" Clipped Head Framing Nails
features
- Box of 2000
| Type | Clipped-Head, Framing |
| Nail or Staple Length | 3 1/2 in |
| Nail/Staple Type | Clipped-Head Framing Nails |
| Weight | 26.0 LB |
| EAN or UPC | 726420183535 |
| Type | Clipped-Head, Framing |
| Nail or Staple Length | 3 1/2 in |
| Nail/Staple Type | Clipped-Head Framing Nails |
| Weight | 26.0 LB |
| EAN or UPC | 726420183535 |