- 3" Clipped Head Framing Nails
- Galvanized
features
- Box of 1000
| Nail/Staple Type | Clipped-Head Framing Nails |
| Nail or Staple Length | 3 in |
| Type | Clipped-Head, Framing |
| Weight | 10.1 LB |
| EAN or UPC | 726420183580 |
| Nail/Staple Type | Clipped-Head Framing Nails |
| Nail or Staple Length | 3 in |
| Type | Clipped-Head, Framing |
| Weight | 10.1 LB |
| EAN or UPC | 726420183580 |