- 3 1/2" Clipped Head Framing Nails
- Galvanized
features
- Box of 1000
| Nail/Staple Type | Clipped-Head Framing Nails |
| Nail or Staple Length | 3 1/2 in |
| Type | Clipped-Head, Framing |
| Weight | 12.4 LB |
| EAN or UPC | 726420183597 |
| Nail/Staple Type | Clipped-Head Framing Nails |
| Nail or Staple Length | 3 1/2 in |
| Type | Clipped-Head, Framing |
| Weight | 12.4 LB |
| EAN or UPC | 726420183597 |