- 16 ga. Finishing
- 2 1/2" Long
features
- Box of 2500
| Type | Finishing |
| Nail or Staple Length | 2 1/2 in |
| Nail/Staple Type | 16 gauge Nails |
| Weight | 5.7 LB |
| Type | Finishing |
| Nail or Staple Length | 2 1/2 in |
| Nail/Staple Type | 16 gauge Nails |
| Weight | 5.7 LB |