- 2 3/8" Long Full Head Framing Nail
features
- Box of 1000
| Type | Framing, Full-Head |
| Nail or Staple Length | 2 3/8 in |
| Nail/Staple Type | Full-Head Framing Nails |
| Weight | 14.6 LB |
| Type | Framing, Full-Head |
| Nail or Staple Length | 2 3/8 in |
| Nail/Staple Type | Full-Head Framing Nails |
| Weight | 14.6 LB |