- 3" Long Full Head Framing Nail
features
- Box of 1000
| Type | Framing, Full-Head |
| Nail or Staple Length | 3 in |
| Nail/Staple Type | Full-Head Framing Nails |
| Weight | 10.0 LB |
| EAN or UPC | 726420183764 |
| Type | Framing, Full-Head |
| Nail or Staple Length | 3 in |
| Nail/Staple Type | Full-Head Framing Nails |
| Weight | 10.0 LB |
| EAN or UPC | 726420183764 |