- 3 1/4" Long Full Head Framing Nail
features
- Box of 1000
| Nail or Staple Length | 3 1/4 in |
| Nail/Staple Type | Full-Head Framing Nails |
| Type | Framing, Full-Head |
| Weight | 12.1 LB |
| EAN or UPC | 726420183771 |
| Nail or Staple Length | 3 1/4 in |
| Nail/Staple Type | Full-Head Framing Nails |
| Type | Framing, Full-Head |
| Weight | 12.1 LB |
| EAN or UPC | 726420183771 |