- 3 1/2" Long Full Head Framing Nail
features
- Box of 1000
| Nail/Staple Type | Full-Head Framing Nails |
| Type | Framing, Full-Head |
| Nail or Staple Length | 3 1/2 in |
| Weight | 13.6 LB |
| EAN or UPC | 726420183788 |
| Nail/Staple Type | Full-Head Framing Nails |
| Type | Framing, Full-Head |
| Nail or Staple Length | 3 1/2 in |
| Weight | 13.6 LB |
| EAN or UPC | 726420183788 |