- 4 Drawers
- Center Lock
- 26 1/2" W x 18" D x 40 3/4" H
- Rolling Cabinet
features
- Keep organized while protecting your property
- 5" x 2" casters support up to 1,000 lb
- Internal tubular locking system for maximum security
- Chests stack easily on cabinets
- Rolling cabinets feature exclusive all steel I-Frame® construction that withstands 50% more stress than conventional designs
- Full extension ball bearing drawer slides support up to 85 lb per drawer
includes
- (1) 22 3/8" x 16 1/2" x 3 1/8" drawer
- (1) 22 3/8" x 16 1/2" x 4 1/8" drawer
- (1) 22 3/8" x 16 1/2" x 6 3/8" drawer
- (1) 22 3/8" x 16 1/2" x 9 1/2" drawer
| Depth | 18 in |
| No. of Drawers | 4 |
| Color | Red |
| Type | Rolling Cabinet |
| Height | 34 1/2 in |
| Width | 26 1/2 in |
| Weight | 125.0 LB |
| EAN or UPC | 721615202923 |

