- 6 Drawers
- Center Lock
- 26" W x 12" D x 19 3/4" H
- Top Chest
features
- Keep organized while protecting your property
- 5" x 2" casters support up to 1,000 lb
- Internal tubular locking system for maximum security
- Chests stack easily on cabinets
- Rolling cabinets feature exclusive all steel I-Frame® construction that withstands 50% more stress than conventional designs
- Full extension ball bearing drawer slides support up to 85 lb per drawer
includes
- (1) 22 3/8" x 10 3/4" x 3 1/8" drawer
- (5) 22 3/8" x 10 3/4" x 2" drawers
| Type | Top Chest |
| Color | Red |
| Width | 26 in |
| No. of Drawers | 6 |
| Height | 19 3/4 in |
| Depth | 12 in |
| Weight | 79.0 LB |
| EAN or UPC | 721615202930 |

