- 110 Staple Capacity
- 20 gauge 1/2" Crown Staples
- 3/8" to 1"
includes
- Storage case
- 1/4" NPT male stud
- (1,000) 7/8" staples
| Type | Crown, Stapler |
| Capacity | 110 Staples |
| Air Inlet | 1/4 |
| Nail/Staple Type | 20 gauge 1/2 in Crown Staples |
| Nail/Staple Length | 3/8 in to 1 in |
| Weight | 4.6 LB |

