- 1" Long Roofing Nails
features
- Box of 2880
| Type | Roofing |
| Nail or Staple Length | 1 in |
| Nail/Staple Type | .120 Shank Diameter |
| Weight | 12.0 LB |
| EAN or UPC | 726420184136 |
| Type | Roofing |
| Nail or Staple Length | 1 in |
| Nail/Staple Type | .120 Shank Diameter |
| Weight | 12.0 LB |
| EAN or UPC | 726420184136 |