- Stationary Reciprocating Compressor
- 60 gal Vertical Tank
- 7 hp
- 240 Volt Single Phase
- 1-Stage
features
- Single-stage cylinder oil lube pump
- High flo regulators
- Large, 2" gauges
- Universal quick couplers
- Large internal fan for smooth and cool operation
- Direct-drive motor with fewer parts provides outstanding reliability
- Piston, cylinder valves, and heads are engineered with advanced technology
- Maintenance-free pumps never need oil
includes
- Globe valve
| Air Flow @ Pressure | 12.4 ft3/min @ 40 psi |
| Pressure [Max] | 150 psi |
| Engine | N/A |
| Stages | 1 |
| Compressor Type | Stationary |
| Voltage/Phase | 240/1 |
| Tank Type | Vertical |
| Compressor Design | Reciprocating |
| Wheel Type | None |
| Voltage Rating | 240 |
| Tank Size | 60 gal |
| Type | Electric, Stationary |
| Phase | Single Phase |
| Color | Black |
| Driver | Electric |
| Weight | 203.0 LB |
| EAN or UPC | 732422010717 |

