- In-Line Magazine
- Clipped-Head Framing Nails
- 2" to 3 1/2"
| Nail/Staple Type | Clipped-Head Framing Nails |
| Air Inlet | 1/4 |
| Type | Angle, Nailer, Clipped-Head, Framing |
| Capacity | In-Line Magazine |
| Nail/Staple Length | 2 in to 3 1/2 in |
| Weight | 8.0 LB |
| Nail/Staple Type | Clipped-Head Framing Nails |
| Air Inlet | 1/4 |
| Type | Angle, Nailer, Clipped-Head, Framing |
| Capacity | In-Line Magazine |
| Nail/Staple Length | 2 in to 3 1/2 in |
| Weight | 8.0 LB |