- 110 Nail Capacity
- 18 gauge Nails
- 5/8" to 2"
includes
- Plastic case
- 1/4" quick connector
| Air Inlet | 1/4 |
| Nail/Staple Type | 18 gauge Nails |
| Nail/Staple Length | 5/8 in to 2 in |
| Type | Nailer, Brad |
| Capacity | 110 Nails |
| Weight | 4.2 LB |
| Air Inlet | 1/4 |
| Nail/Staple Type | 18 gauge Nails |
| Nail/Staple Length | 5/8 in to 2 in |
| Type | Nailer, Brad |
| Capacity | 110 Nails |
| Weight | 4.2 LB |