- In-Line Magazine
- Full-Head Framing Nails
- 2" to 3 1/2"
| Air Inlet | 1/4 |
| Nail/Staple Type | Full-Head Framing Nails |
| Nail/Staple Length | 2 in to 3 1/2 in |
| Type | Angle, Nailer, Framing, Full-Head |
| Capacity | In-Line Magazine |
| Weight | 1.4 LB |
| Air Inlet | 1/4 |
| Nail/Staple Type | Full-Head Framing Nails |
| Nail/Staple Length | 2 in to 3 1/2 in |
| Type | Angle, Nailer, Framing, Full-Head |
| Capacity | In-Line Magazine |
| Weight | 1.4 LB |