- 100 Nail Capacity
- 16 gauge Nails
- 3/4" to 2 1/2"
includes
- Plastic case
| Nail/Staple Length | 3/4 in to 2 1/2 in |
| Capacity | 100 Nails |
| Type | Finishing, Nailer |
| Air Inlet | 1/4 |
| Nail/Staple Type | 16 gauge Nails |
| Weight | 7.0 LB |
| Nail/Staple Length | 3/4 in to 2 1/2 in |
| Capacity | 100 Nails |
| Type | Finishing, Nailer |
| Air Inlet | 1/4 |
| Nail/Staple Type | 16 gauge Nails |
| Weight | 7.0 LB |