- In-Line Magazine
- 15 gauge Angle Finish Nails
- 1 1/4" to 2 1/2"
includes
- Storage case
- Air tool oil
- Two hex wrenches
- 1/4" NPT male stud
| Air Inlet | 1/4 |
| Nail/Staple Type | 15 gauge Angle Finish Nails |
| Type | Angle, Finishing, Nailer |
| Capacity | In-Line Magazine |
| Nail/Staple Length | 1 1/4 in to 2 1/2 in |
| Weight | 7.3 LB |

