- 120 Coil Capacity
- .120 Shank Diameter
- 3/4" to 1 3/4"
includes
- Storage case
| Air Inlet | 1/4 |
| Type | Nailer, Coil, Roofing |
| Nail/Staple Type | .120 Shank Diameter |
| Capacity | 120 Coil |
| Nail/Staple Length | 3/4 in to 1 3/4 in |
| Weight | 145.0 LB |
| EAN or UPC | 721615202978 |
| Air Inlet | 1/4 |
| Type | Nailer, Coil, Roofing |
| Nail/Staple Type | .120 Shank Diameter |
| Capacity | 120 Coil |
| Nail/Staple Length | 3/4 in to 1 3/4 in |
| Weight | 145.0 LB |
| EAN or UPC | 721615202978 |