- 120 Staple Capacity
- 18 gauge Staples
- 3/8" to 1"
includes
- Plastic case
- (1,590) 7/8" staples
- 1/4" quick connector
| Type | Crown, Stapler |
| Air Inlet | 1/4 |
| Capacity | 120 Staples |
| Nail/Staple Length | 3/8 in to 1 in |
| Nail/Staple Type | 18 gauge Staples |
| Weight | 5.0 LB |
| Type | Crown, Stapler |
| Air Inlet | 1/4 |
| Capacity | 120 Staples |
| Nail/Staple Length | 3/8 in to 1 in |
| Nail/Staple Type | 18 gauge Staples |
| Weight | 5.0 LB |