- 3/4" Square Drive
- 1" Std Bolt Size
- 700 Ft/Lb Max Torque
- Impact Wrench
features
- Extended 6" anvil
- Fast acting hammer mechanism provides reserve power
- PVC cover protects nose and housing
- Ring type retainer for positive socket retention
- Built-in power regulator
| Drive Size | 3/4 in |
| Air Consumption [Average] | 7 ft3/min |
| Family Name | 3/4 in Drive Impact Wrench |
| Torque [Max] | 700 ft lb |
| Hose Size [Min] | 0.375 in |
| Inlet Size | 1/4 in NPT |
| NPTF Size | 1/4 in |
| Hose Size | 0.375 in |
| Length | 14 1/2 in |
| Torque Range | 150 to 700 ft lb |
| Weight | 13.2 LB |

