- 3/4" Drive Size
- 100-700 ft lb Torque
- 7 ft3/min Air Flow
- 1200 bpm
- 10" Length
features
- Fast acting hammer mechanism provides reserve power
- PVC cover protects nose and housing
- Ring type retainer for positive socket retention
- Built-in power regulator
- Reversible
| Rotation Speed [Max] | 5000 rpm |
| Drive Size | 3/4 in |
| Torque Range | 100 to 700 ft lb |
| NPTF Size | 1/4 in |
| Air Consumption [Average] | 7 ft3/min |
| Torque [Max] | 700 ft lb |
| Hose Size [Min] | 0.375 in |
| Bolt Cap: Dia. | 3/4 in |
| Length | 10 in |
| Free Speed [Max] | 5000 rpm |
| Hose Size | 0.375 in |
| Blows/Impacts Per Minute | 1200 blows/min |
| Inlet Size | 1/4 in NPT |
| Weight | 12.1 LB |

