- 3/4" Drive Size
- 200-900 ft lb Torque
- 9.50 ft3/min Air Flow
- 1100 bpm
- 8.200" Length
applications
- Vehicle maintenance
features
- Compact and lightweight composite body
- Strong steel hammer case
- Through handle exhaust directs air away from work
- Twin hammer mechanism
- Four position torque management system
- One hand operation with forward and reverse push buttons
- Patented swivel inlet bushing rotates 360° and eliminates twisted hose
- Professional touch trigger for smooth, gradual control
| Torque Range | 200 to 900 ft lb |
| Bolt Cap: Dia. | 1 in |
| Hose Size | 0.5 in |
| NPTF Size | 3/8 in |
| Free Speed [Max] | 7500 rpm |
| Air Consumption [Average] | 9.5 ft3/min |
| Rotation Speed [Max] | 7500 rpm |
| Inlet Size | 3/8 in NPT |
| Torque [Max] | 1200 ft lb |
| Hose Size [Min] | 0.5 in |
| Blows/Impacts Per Minute | 1100 blows/min |
| Length | 8.200 in |
| Drive Size | 3/4 in |
| Weight | 7.0 LB |
| EAN or UPC | 409185930001 |

