- 1/2" x 50' Capacity Hose Reel
- Open Moter Retract
description
- Hose not included
applications
- Service centers
- Aircraft maintenance
features
- All-weather design
- All steel construction
- Multi-purpose guide arm for mounting on floor, wall, ceiling, bench or in pit
| Inlet Port | 1/4 |
| Length | 34 1/4 in |
| w/Hose | No |
| Compatible Fluids | Air, Water |
| Hose Length | 50 ft |
| Pressure [Max] | 150 psi |
| Reel Drive | Open Motor Driven |
| Inlet Port Type | NPT |
| Hose I.D. | 1/2 in |
| Height | 30 3/4 in |
| Weight | 57.0 LB |

