- 1/2" Drive Size
- 150 rpm
- 10-65 ft lb Torque
- 6 ft3/min Air Flow
- 14 1/2" Length
features
- 14 1/2" tool length gives extra leverage for hard-to-reach fasteners
| Hose Size | 0.375 in |
| Socket Drive Size | 1/2 in |
| Drive Size | 1/2 in |
| Air Consumption [Average] | 6 ft3/min |
| Torque [Max] | 70 ft lb |
| NPTF Size | 1/4 in |
| Length | 14 1/2 in |
| Rotation Speed | 150 rpm |
| Torque Range | 10 to 65 ft lb |
| Weight | 4.31 LB |
| EAN or UPC | 722470017127 |

