- 1/2" Square Drive
- 1/2" Std Bolt Size
- 500 Ft/Lb Max Torque
- Impact Wrench
applications
- Heavy equipment maintenance
features
- Extended 2" anvil
| Torque Range | 25 to 350 ft lb |
| Air Consumption [Average] | 5 ft3/min |
| Family Name | 1/2 in Drive Impact Wrench |
| Length | 9 1/2 in |
| NPTF Size | 1/4 in |
| Hose Size | 0.375 in |
| Hose Size [Min] | 0.375 in |
| Inlet Size | 1/4 in NPT |
| Drive Size | 1/2 in |
| Torque [Max] | 500 ft lb |
| Weight | 5.7 LB |

