- 1/4" Drive Size
- 25 ft lb Torque
- 3 ft3/min Air Flow
- 1500 bpm
- 5 1/4" Length
features
- Lightweight aluminum housing
- Ideal for smaller jobs
- Variable speed trigger
- Ball-type socket retainer
| Blows/Impacts Per Minute | 1500 blows/min |
| Inlet Size | 1/4 in NPT |
| Torque Range | 25 ft lb |
| Rotation Speed [Max] | 10000 rpm |
| Drive Size | 1/4 in |
| Length | 5 1/4 in |
| Torque [Max] | 25 ft lb |
| Air Consumption [Average] | 3 ft3/min |
| NPTF Size | 0.25 in |
| Free Speed [Max] | 10000 rpm |
| Weight | 3.1 LB |
| EAN or UPC | 722470017158 |

