- 1/2" Chuck
- 7 1/2" Long
- Reversable Air Drill
applications
- Honing and drilling steel
features
- Double geared motor handles tough jobs
- One-touch forward and reverse switch over trigger
- Through handle exhaust directs air away from work
- Pistol grip design with 360° adjustable dead handle
- Heavy-duty ball bearing construction
| Hose Size | 0.375 in |
| Rotation Speed | 500 rpm |
| NPTF Size | 1/4 in |
| Chuck Capacity | 1/2 in |
| Air Consumption [Average] | 4 ft3/min |
| Length | 7 1/2 in |
| Weight | 2.2 LB |
| EAN or UPC | 722470017196 |

