- 1/2" Drive Size
- 25-350 ft lb Torque
- 5 ft3/min Air Flow
- 1300 bpm
- 7 1/2" Length
applications
- Heavy equipment maintenance
features
- Reversible
- Supported ring socket retainer
- Built-in power regulator
- Balanced for best power-to-weight ratio
| Hose Size [Min] | 0.375 in |
| Free Speed [Max] | 8000 rpm |
| Drive Size | 1/2 in |
| Bolt Cap: Dia. | 1/2 in |
| NPTF Size | 1/4 in |
| Blows/Impacts Per Minute | 1300 blows/min |
| Torque Range | 25 to 350 ft lb |
| Hose Size | 0.375 in |
| Air Consumption [Average] | 5 ft3/min |
| Torque [Max] | 500 ft lb |
| Length | 7 1/2 in |
| Rotation Speed [Max] | 8000 rpm |
| Inlet Size | 1/4 in NPT |
| Weight | 5.6 LB |

