- Bench Grinder Stand
- 32 1/2" H
- Includes Cast Iron Cooling Pot
description
- Bolts not included
features
- Bolts to floor
- Unassembled
includes
- Cast iron cooling pot
| Use With | 21128, 21126, 21125, 21150 |
| Depth | 14.5 in |
| Weight | 55.0 LB |
| EAN or UPC | 726420192100 |
| Use With | 21128, 21126, 21125, 21150 |
| Depth | 14.5 in |
| Weight | 55.0 LB |
| EAN or UPC | 726420192100 |