- 3/8" Drive
- 6" Overall Length
- Impact
- Black Oxide
- Extension
description
- Proper tool storage recommended.
features
- Extends reach for work in tight places
| Extension Type | Impact |
| Socket Drive Size | 3/8 in |
| Overall Length | 6 in |
| Finish | Black Oxide |
| Weight | 20.0 LB |
| EAN or UPC | 99575194979 |

