- 1/2" Drive
- 3" Overall Length
- Impact
- Black Oxide
- Extension
description
- Proper tool storage recommended.
features
- Extends reach for work in tight places
| Finish | Black Oxide |
| Extension Type | Impact |
| Socket Drive Size | 1/2 in |
| Overall Length | 3 in |
| Weight | 0.3 LB |
| EAN or UPC | 714994194989 |

