- 3/8" & 1/2" Drive
- 9 Piece Accessory Kit
- w/Extensions, Universals & Adapter
description
- Proper tool storage recommended.
features
- Oil quenched for hardness
- Nickel chrome plating
- Heat-treated for greater strength
- Rugged alloy steel
- Resists rust and corrosion
includes
- One double-end impact socket
- One adapter
- Five extension bars
- Two universal joints
| Socket Drive Size | 1/2 in, 3/8 in |
| Additional Tools Included | 1/2" to 3/8" Adapter 3/8" Universal 1/2" Universal 3/4" - 13/16" Double End Socket |
| Extensions Included | 3/8 in Drive - 3 in 6 in 1/2 in Drive - 3 in 6 in 10 in |
| No. of Pieces | 9 |
| Breaker Bar Length | N/A |
| Speeder Length | N/A |
| Weight | 4.0 LB |
| EAN or UPC | 409195130002 |

