- Portable Reciprocating Compressor
- 25 gal Horizontal Tank
- 6 hp
- 120 or 240 Volt Single Phase
- 1-Stage
features
- High flo regulators
- Piston, cylinder valves, and heads are engineered with advanced technology
- Maintenance-free pumps never need oil
- Dual capacity motor with manual thermal overload protection
- Dual cylinder oil lube pump with cast iron sleeves, automotive pistons
- Aluminum finned crankcase and a balanced flywheel
- Direct-drive motor with fewer parts provides outstanding reliability
- 10" semipneumatic wheels
- Universal quick couplers
- Large internal fan for smooth and cool operation
- Large, 2" gauges
| Compressor Design | Reciprocating |
| Phase | Single Phase |
| Voltage Rating | 120, 240 |
| Color | Black |
| Air Flow @ Pressure | 8.6 ft3/min @ 40 psi |
| Type | Portable, Electric |
| Stages | 1 |
| Driver | Electric |
| Voltage/Phase | 120/240/1 |
| Wheel Type | Semi-Pneumatic |
| Compressor Type | Portable |
| Tank Type | Horizontal |
| Pressure [Max] | 150 psi |
| Engine | N/A |
| Tank Size | 25 gal |
| Weight | 152.0 LB |

