- 3/8" Drive Size
- 270 rpm
- 10-50 ft lb Torque
- 4 ft3/min Air Flow
- 10 3/4" Length
| Socket Drive Size | 3/8 in |
| Air Consumption [Average] | 4 ft3/min |
| Hose Size | 0.375 in |
| Length | 10 3/4 in |
| Drive Size | 3/8 in |
| Rotation Speed | 270 rpm |
| NPTF Size | 1/4 in |
| Torque [Max] | 60 ft lb |
| Torque Range | 10 to 50 ft lb |
| Weight | 28.1 LB |

