- 3/4" Bore Diameter
- 3,000 Blows per Minute
- Air Impact Hammer
applications
- Chipping
- Riveting
- Piercing
- Trimming
- Cutting
- Peening
features
- Accepts a variety of chisel head designs
- Hardened alloy steel barrel for long life
- Lightweight polymer housing reduces vibration and fatigue
- Spring retainer for quick simple chisel changes
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Blows/Impacts Per Minute | 3000 blows/min |
| Bore Size | 0.75 in |
| NPTF Size | 1/4 in |
| Family Name | Air Impact Hammer |
| Weight | 3.25 LB |
| EAN or UPC | 722470017295 |

