- 3/8" or 1/2" Socket Drive or 1/4" Hex Bit Holder
- 5/8" Shank Opening
- 10" Long
- 150 RPM
- 3/8" Hose Size
features
- Through-hole head design lets you change adapters
includes
- 61 standard sockets
- 20 deep sockets
- 1 spark plug socket
- 5 drive tools
- 4 open end wrenches
- 11 hex keys
- 12 piece nutdriver set
- 7 piece screwdriver set
- 1 magnetic bit handle
- Fitted, blow-molded case
| Rotation Speed | 150 rpm |
| Torque [Max] | 45 ft lb |
| Length | 10 in |
| Family Name | Multi Ratchet 3 in 1 Wrench Kit |
| NPTF Size | 1/4 in |
| Socket Drive Size | 1/2 in, 3/8 in, 1/4" Hex Bits |
| Drive Size | 1/2 in, 3/8 in |
| Hose Size | 0.375 in |
| Torque Range | 45 ft lb |
| Weight | 4.05 LB |

