- 1/2" Drive Size
- 25-375 ft lb Torque
- 5 ft3/min Air Flow
- 7 1/4" Length
features
- Produces 25% more torque than standard model
- Patented silent exhaust system that reduces tool noise by 10 dB
- Ring type retainer for positive socket retention
- Polyurethane grip and through handle exhaust for comfort
- Solid cast metal body
- Black oxide hammer case
| Hose Size [Min] | 0.375 in |
| Bolt Cap: Dia. | 9/16 in |
| Inlet Size | 1/4 in NPT |
| Hose Size | 0.375 in |
| Air Consumption [Average] | 5 ft3/min |
| Length | 7 1/4 in |
| Drive Size | 1/2 in |
| NPTF Size | 1/4 in |
| Torque [Max] | 600 ft lb |
| Torque Range | 25 to 375 ft lb |
| Weight | 68.0 LB |

