- 3/8" Keyless Chuck
- 7" Long
- Reversible Air Drill
features
- Through handle exhaust directs air away from work
- One-touch forward and reverse switch over trigger
- Polyurethane grip provides added comfort during continuous operation
| Length | 7 in |
| Rotation Speed | 2200 rpm |
| Air Consumption [Average] | 5 ft3/min |
| NPTF Size | 1/4 in |
| Chuck Capacity | 3/8 in |
| Hose Size | 0.375 in |
| Weight | 2.6 LB |
| EAN or UPC | 722470017325 |

