- 1/2" Drive Size
- 50-400 ft lb Torque
- 4.80 ft3/min Air Flow
- 1250 bpm
- 7 1/8" Length
features
- Four position torque management system
- Convenient grease fitting for easy lubrication
- Reversible
| Length | 7 1/8 in |
| Air Consumption [Average] | 4.8 ft3/min |
| Torque [Max] | 600 ft lb |
| Inlet Size | 1/4 in NPT |
| Sound Level | 102 dB |
| NPTF Size | 1/4 in |
| Rotation Speed [Max] | 9500 rpm |
| Drive Size | 1/2 in |
| Hose Size [Min] | 0.375 in |
| Free Speed [Max] | 9500 rpm |
| Hose Size | 0.375 in |
| Torque Range | 50 to 400 ft lb |
| Bolt Cap: Dia. | 9/16 in |
| Blows/Impacts Per Minute | 1250 blows/min |
| Weight | 5.0 LB |
| EAN or UPC | 663023015422 |

