- 3/4" Drive Size
- 100-700 ft lb Torque
- 7.50 ft3/min Air Flow
- 10" Length
- 5000 rpm
| NPTF Size | 3/8 in |
| Hose Size [Min] | 0.5 in |
| Bolt Cap: Dia. | 1 in |
| Inlet Size | 3/8 in NPT |
| Length | 10 in |
| Hose Size | 0.5 in |
| Air Consumption [Average] | 7.5 ft3/min |
| Torque [Max] | 950 ft lb |
| Rotation Speed [Max] | 5000 rpm |
| Free Speed [Max] | 5000 rpm |
| Drive Size | 3/4 in |
| Torque Range | 100 to 700 ft lb |
| Weight | 12.1 LB |
| NSN Number | 5130-01-428-3751 |

